Deep groove ball bearing SNR 6011NREE, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6011.NREE
See technical informationReferences
SNR:6011NREE
Rubix:204A9064
Manufacturer :6011.NREE
EAN:3413520635558



Product details : SNR 6011NREE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Weight | 0.387 kg |
Show UNSPSC/ECL@SS
£ 26.35 excl. VAT
/ Each
£ 31.62 incl. VAT
- Delivery usually within ( 3 ) days
