Deep groove ball bearing NTN 6210LLBC3/5K, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm

NTN - Deep Groove Ball Bearing - 6210LLBC3/5K

See technical informationSee documents

References

NTN:6210LLBC3/5K
Rubix:204A9722
EAN:4547359567465
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Documents

Product details : NTN 6210LLBC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x20 mm
Logistic Weight475 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr39000 N
Weight0.601 kg
£ 18.14 excl. VAT
/ Each
£ 21.77 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories