Deep groove ball bearing SNR 6210HVZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR Specific ball bearing ZZ
See technical informationSee documentsReferences
SNR:6210HVZZ
Rubix:204A9720
EAN:3413520353315



Documents
Product details : SNR 6210HVZZ SPECIFIC BALL BEARINGS
Single-row grooved ball bearing TOPLINE, radial contact, polyamide cage, steel sheet cover on both sides, for applications at high speeds up to 700000 N.dm
Single-row grooved ball bearing, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on both sides of the bearing, cage made of fibreglass reinforced polyamide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x93x26 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8200 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.453 kg |
Show UNSPSC/ECL@SS
£ 40.52 excl. VAT
/ Each
£ 48.62 incl. VAT
- Delivery usually within ( 3 ) days
