Deep groove ball bearing FAG 6315-J20AA-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm

Ball bearings

See technical information

References

FAG:6315-J20AA-C3
Rubix:238A2068
Manufacturer :0392669070030
EAN:4012802485462
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : FAG 6315-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING


These deep groove ball bearings are widely recognized for their versatility, durability, and optimal performance in various industrial environments. With its robust design and ability to withstand both radial and axial loads, this FAG ball bearing stands out as an essential choice for industrial companies seeking to optimize their operational performance.

Features:
This FAG deep groove ball bearing features a single-row ball configuration, ensuring uniform distribution of radial loads. It is equipped with a sheet steel cage, which provides excellent resistance to deformation under load. The C3 radial clearance is a key feature that enhances the bearing’s performance by allowing for greater internal clearance, thereby ensuring better adaptation to thermal or mechanical deformations. The ceramic coating on the outer ring is a major advantage, providing electrical insulation. This insulation significantly reduces the risk of stray currents, thereby preventing bearing damage caused by electrical discharges. Its open design, without seals or sealing baffles, promotes efficient heat dissipation and reduces internal friction, thus extending the bearing’s service life under harsh operating conditions.

Maintenance:
Maintenance of this single-row deep groove ball bearing is simplified thanks to its open design, which minimizes internal friction and overheating. This design requires regular attention to ensure optimal performance. It is recommended to check the condition of the bearing and clean it as needed to prevent the buildup of debris and contaminants. Regular maintenance will help extend the bearing’s service life and ensure continuous, reliable operation.

Sealing:
This rigid ball bearing is designed without seals or seal deflectors, allowing it to operate with minimal friction. This feature makes it ideal for environments requiring efficient heat dissipation and low maintenance. However, due to the absence of seals, it is important that it be used in relatively clean environments.

Brand Information:
FAG, a brand of the Schaeffler Group, is one of the world’s leading manufacturers of high-precision bearings. With unmatched expertise and a constant commitment to innovation, FAG offers reliable solutions for a wide range of industrial applications. For over 100 years, the brand has strived to develop products that meet the most demanding needs of the industry. These FAG bearings are recognized for their superior quality, durability, and ability to deliver optimal performance even under the most challenging conditions. Thanks to a global distribution network and cutting-edge technology, FAG remains the preferred choice for industrial companies seeking to improve their operational performance and reduce maintenance costs.

Strengths

• Increased durability: The ceramic coating on the outer ring provides electrical insulation, thereby protecting the bearing from stray currents.
• Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
• Reliability: The C3 radial clearance allows for better tolerance of thermal deformation, ensuring stable long-term performance.
• Robust design: The steel cage ensures uniform load distribution and resistance to deformation, even under high stress.

Applications

This rigid bearing is ideal for electric motors and generators, applications in frequency converters, the railway industry, wind turbines, elevators and hoisting equipment, and industrial machine tools. However, its open design limits its use in environments exposed to contaminants.

Technical specifications


Attributes
Logistic Weight3070 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Sealingopen
Bearing Clearancec3
Series63..-j20aa
Reference speed5800 rpm
Limit speed6300 rpm
Basic static load, radial - C0r77000 N
Basic dynamic load, radial - Cr123000 N
£ 476.65 excl. VAT
/ Each
£ 571.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories