Deep groove ball bearing FAG 6220-J20AB-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Ball bearings
See technical informationReferences
FAG:6220-J20AB-C3
Rubix:239A1119
Manufacturer :0712130400030
EAN:4047643119832

Product details : FAG 6220-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing combines a simple, robust design with great versatility, making it ideal for a variety of industrial applications. Designed for high performance, it is capable of withstanding radial and axial loads in both directions while maintaining low friction torque, making it suitable for high speeds.
Features:
This FAG single-row ball bearing combines a simple design with robust performance, making it ideal for numerous industrial applications. Designed without seals, this open model promotes better heat dissipation, which is particularly advantageous in high-speed operating environments. The steel sheet cage enhances the bearing’s stability while increasing its resistance to vibrations. The C3 radial clearance allows the bearing to accommodate minor thermal expansion, ensuring smooth rotation and an extended service life. The thin ceramic coating on the outer ring provides effective electrical insulation, thereby protecting components from stray currents.
Maintenance:
This rigid bearing is open, which means that careful maintenance is required to ensure optimal performance. The lack of seals makes it more susceptible to dust and other contaminants. It is therefore essential to perform regular inspections to prevent the accumulation of dirt that could impair its operation and reduce its service life.
Sealing:
This single-row ball bearing is designed without seals, making it more vulnerable to dust particles and other contaminants. Although this open design facilitates better heat dissipation, it requires more rigorous maintenance to prevent contamination. It is therefore recommended for use in environments with a low risk of contamination and where regular maintenance is possible.
Brand Information:
This single-row rigid ball bearing is manufactured by FAG, a well-known brand in the bearing industry. The brand’s products are designed to meet the highest standards of precision, durability, and reliability. It is synonymous with quality and performance.
Features:
This FAG single-row ball bearing combines a simple design with robust performance, making it ideal for numerous industrial applications. Designed without seals, this open model promotes better heat dissipation, which is particularly advantageous in high-speed operating environments. The steel sheet cage enhances the bearing’s stability while increasing its resistance to vibrations. The C3 radial clearance allows the bearing to accommodate minor thermal expansion, ensuring smooth rotation and an extended service life. The thin ceramic coating on the outer ring provides effective electrical insulation, thereby protecting components from stray currents.
Maintenance:
This rigid bearing is open, which means that careful maintenance is required to ensure optimal performance. The lack of seals makes it more susceptible to dust and other contaminants. It is therefore essential to perform regular inspections to prevent the accumulation of dirt that could impair its operation and reduce its service life.
Sealing:
This single-row ball bearing is designed without seals, making it more vulnerable to dust particles and other contaminants. Although this open design facilitates better heat dissipation, it requires more rigorous maintenance to prevent contamination. It is therefore recommended for use in environments with a low risk of contamination and where regular maintenance is possible.
Brand Information:
This single-row rigid ball bearing is manufactured by FAG, a well-known brand in the bearing industry. The brand’s products are designed to meet the highest standards of precision, durability, and reliability. It is synonymous with quality and performance.
Strengths
Thanks to its open design, this single-row deep groove ball bearing ensures improved heat dissipation, which is essential for high-speed applications. The ceramic coating applied to the outer ring provides effective electrical insulation, protecting against stray currents and thereby extending the bearing’s service life. Its sheet steel cage enhances the bearing’s stability and increases its resistance to vibrations, thereby contributing to better overall performance and increased durability. The integrated C3 radial clearance allows the bearing to accommodate minor thermal expansion, ensuring smooth performance and extended service life.
Applications
- Electric motors: used in motors requiring reliable high-speed operation.
- Machine tools: suitable for machine tools where high precision and durability are essential.
- Generators: ideal for generators, offering stable performance and effective electrical insulation.
- Systems requiring electrical insulation: perfect for equipment in the energy and electronics sectors.
- Low-contamination environments: suitable for environments where particles and other contaminants are minimized.
- Machine tools: suitable for machine tools where high precision and durability are essential.
- Generators: ideal for generators, offering stable performance and effective electrical insulation.
- Systems requiring electrical insulation: perfect for equipment in the energy and electronics sectors.
- Low-contamination environments: suitable for environments where particles and other contaminants are minimized.
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20ab |
| Reference speed | 4800 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 473.12 excl. VAT
/ Each
£ 567.74 incl. VAT
- Usually arrives within 14 working days
