Deep groove ball bearing SNR 6009C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6009.C3
See technical informationReferences
SNR:6009C3
Rubix:204A9001
Manufacturer :6009C3
EAN:3413520113933



Product details : SNR 6009C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 9700 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 20500 N |
| Weight | 0.248 kg |
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
- Delivery usually within ( 3 ) days
