Deep groove ball bearing FAG 6314-J20AB-C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Ball bearings
See technical informationReferences
FAG:6314-J20AB-C3
Rubix:236A8060
Manufacturer :0799318710030
EAN:4047643234092

Product details : FAG 6314-J20AB-C3 RADIAL BALL BEARING 0799318710030
Features:
This FAG single-row deep groove ball bearing is designed with an open structure, meaning it has no seals. It features a sheet steel cage, providing robustness and stability. The C3 radial clearance in this model compensates for slight thermal expansion, ensuring consistent performance even under varying operating conditions. The thin ceramic coating on the outer ring provides electrical insulation, minimizing the risk of stray currents that could affect equipment.
Maintenance:
This single-row bearing is open—that is, it is designed without seals—so it is essential to perform thorough maintenance to maintain optimal performance. The lack of seals makes it more vulnerable to dust and other contaminants. It is therefore crucial to inspect the bearing regularly to prevent the buildup of dirt that could impair its operation and shorten its service life.
Brand Information:
FAG is part of the Schaeffler Group, a global leader in the manufacture of bearings and mechanical components. With over 130 years of expertise, FAG is renowned for its high-precision products and its ability to provide innovative solutions to industries worldwide. Whether for the automotive industry, industrial machinery, or aerospace, these FAG bearings are synonymous with quality, performance, and reliability.
This FAG single-row deep groove ball bearing is designed with an open structure, meaning it has no seals. It features a sheet steel cage, providing robustness and stability. The C3 radial clearance in this model compensates for slight thermal expansion, ensuring consistent performance even under varying operating conditions. The thin ceramic coating on the outer ring provides electrical insulation, minimizing the risk of stray currents that could affect equipment.
Maintenance:
This single-row bearing is open—that is, it is designed without seals—so it is essential to perform thorough maintenance to maintain optimal performance. The lack of seals makes it more vulnerable to dust and other contaminants. It is therefore crucial to inspect the bearing regularly to prevent the buildup of dirt that could impair its operation and shorten its service life.
Brand Information:
FAG is part of the Schaeffler Group, a global leader in the manufacture of bearings and mechanical components. With over 130 years of expertise, FAG is renowned for its high-precision products and its ability to provide innovative solutions to industries worldwide. Whether for the automotive industry, industrial machinery, or aerospace, these FAG bearings are synonymous with quality, performance, and reliability.
Strengths
- Improved heat dissipation: Thanks to its open design, this bearing allows for better heat dissipation, which is crucial for high-speed applications.
- Electrical insulation: The ceramic coating on the outer ring protects against stray currents, thereby extending the bearing’s service life.
- Increased stability: The sheet steel cage enhances the bearing’s stability and increases its resistance to vibrations, improving overall performance and durability.
- Thermal expansion management: The C3 radial clearance allows the bearing to compensate for minor thermal expansions, ensuring smooth performance and a long service life.
- Electrical insulation: The ceramic coating on the outer ring protects against stray currents, thereby extending the bearing’s service life.
- Increased stability: The sheet steel cage enhances the bearing’s stability and increases its resistance to vibrations, improving overall performance and durability.
- Thermal expansion management: The C3 radial clearance allows the bearing to compensate for minor thermal expansions, ensuring smooth performance and a long service life.
Applications
- Ventilation and air conditioning equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
Technical specifications
Attributes
| Logistic Weight | 2550 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20ab |
| Reference speed | 6100 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 395.39 excl. VAT
/ Each
£ 474.47 incl. VAT
- Usually arrives within 14 working days
