Deep groove ball bearing NTN 6044L1C3, Outer diameter: 340 mm | Width: 56 mm | Inner diameter: 220 mm
NTN - Deep Groove Ball Bearing - 6044L1C3
See technical informationSee documentsReferences
NTN:6044L1C3
Rubix:204A9320
EAN:4547359339314



Documents
Product details : NTN 6044L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x56 mm |
|---|---|
| Logistic Weight | 19820 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 56 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 289000 N |
| Basic dynamic load, radial - Cr | 241000 N |
| Weight | 0.012 kg |
Show UNSPSC/ECL@SS
£ 912.79 excl. VAT
/ Each
£ 1,095.35 incl. VAT
- Usually arrives within 14 working days
