Deep groove ball bearing NTN 6826LLUC3/5K, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
Ball bearing
See technical informationReferences
NTN:6826LLUC3/5K
Rubix:205A0810
EAN:4547359916164



Product details : NTN 6826LLUC3/5K DEEP GROOVE BALL BEARING
The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: shields or seals, presence of a snap ring, various clearances, several types of cages...
Applications
Agricultural applications, applications subject to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 155.63 excl. VAT
/ Each
£ 186.76 incl. VAT
- Usually arrives within 14 working days
