Deep groove ball bearing FAG 6320-M-J20AA-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Ball bearings
See technical informationReferences
FAG:6320-M-J20AA-C3
Rubix:223A7653
Manufacturer :0390158820030
EAN:4026677998224

Product details : FAG 6320-M-J20AA-C3:FAG INSULATED BEARING 1000V
Ball bearings are characterized by their simple design, versatility, and robustness, while also being easy to maintain. Their design reduces friction torque, making them ideal for high speeds. They can withstand both radial and axial loads in both directions. This single-row deep groove ball bearing from FAG is designed to meet the demands of a wide variety of industrial applications. This single-row ball bearing is an open type, meaning it has no seals, which makes it unsuitable for highly contaminated environments. It therefore requires rigorous maintenance to ensure optimal service life.
Features:
This rigid ball bearing is a single-row ball bearing designed to meet the needs of demanding industrial environments. It features an open structure, meaning it is not equipped with seals, thereby increasing its exposure to external contaminants. This bearing is designed with a solid brass cage, C3 radial clearance, and a ceramic coating, providing high-performance electrical insulation and high breakdown voltage resistance on the outer ring. This product is particularly suitable for applications where electrical insulation is critical and where reliability and durability are essential. However, its open design requires more frequent and thorough maintenance to ensure optimal service life.
Sealing:
This bearing is designed without a seal, meaning it has no protection against external contaminants. Unlike sealed models, it is vulnerable to the ingress of dust, particles, or liquids. It is therefore particularly suitable for clean environments where the risk of contamination is low and where rigorous maintenance can be easily ensured.
Features:
This rigid ball bearing is a single-row ball bearing designed to meet the needs of demanding industrial environments. It features an open structure, meaning it is not equipped with seals, thereby increasing its exposure to external contaminants. This bearing is designed with a solid brass cage, C3 radial clearance, and a ceramic coating, providing high-performance electrical insulation and high breakdown voltage resistance on the outer ring. This product is particularly suitable for applications where electrical insulation is critical and where reliability and durability are essential. However, its open design requires more frequent and thorough maintenance to ensure optimal service life.
Sealing:
This bearing is designed without a seal, meaning it has no protection against external contaminants. Unlike sealed models, it is vulnerable to the ingress of dust, particles, or liquids. It is therefore particularly suitable for clean environments where the risk of contamination is low and where rigorous maintenance can be easily ensured.
Strengths
Improved heat dissipation: The open design promotes better heat dissipation, making it ideal for high-speed or high-load applications.
Electrical insulation: The ceramic coating protects against stray currents, extending the service life of the equipment.
Enhanced stability: The solid brass cage offers improved resistance to vibrations, increasing the bearing’s durability.
Thermal expansion compensation: The C3 radial clearance accommodates temperature variations while maintaining optimal performance.
Long-term performance: Robust design ensures an extended service life under demanding conditions.
Electrical insulation: The ceramic coating protects against stray currents, extending the service life of the equipment.
Enhanced stability: The solid brass cage offers improved resistance to vibrations, increasing the bearing’s durability.
Thermal expansion compensation: The C3 radial clearance accommodates temperature variations while maintaining optimal performance.
Long-term performance: Robust design ensures an extended service life under demanding conditions.
Applications
This rigid single-row ball bearing is ideal for various industrial applications, such as motors, electric machine tools, and generators. Its open design makes it suitable primarily for environments with a low risk of contamination. It is also suitable for mechanical systems requiring electrical insulation, particularly in the energy and electronics sectors.
Technical specifications
Attributes
| Logistic Weight | 8642 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20aa |
| Cage | brass |
| Reference speed | 4600 rpm |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 811.47 excl. VAT
/ Each
£ 973.76 incl. VAT
- Usually arrives within 14 working days
