Deep groove ball bearing FAG 6322-M-J20AA-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Ball bearings
See technical informationReferences
FAG:6322-M-J20AA-C3
Rubix:152A6369
Manufacturer :0390159550030
EAN:4026677998231

Product details : FAG 6322-M-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Features:
This FAG single-row deep groove ball bearing is designed for high performance, capable of withstanding heavy radial loads while minimizing friction to improve energy efficiency. It features a single row of balls, thereby optimizing load distribution, and is particularly well-suited for environments requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its solid brass cage provides good stability, while its C3 radial clearance allows for slight thermal expansion while ensuring smooth rotation. Its open design, without seals, makes it ideal for environments where the risk of contamination is low and where regular maintenance is possible.
Maintenance:
As an open bearing, regular maintenance is crucial to maintaining optimal performance. Without the protection of seals, this bearing is more vulnerable to dust and other contaminants that can compromise its operation and reduce its service life. It is therefore recommended to inspect it frequently to prevent any buildup of dirt.
Sealing:
This bearing is designed without sealing, meaning it has no seals or sealing flanges.
Brand Information:
FAG is a world-renowned brand, recognized for the exceptional quality of its bearings and mechanical components. As a member of the Schaeffler Group, FAG benefits from in-depth expertise and continuous innovation in the field of motion solutions. The brand is distinguished by its commitment to precision, durability, and performance, meeting the industry’s most stringent requirements.
Features:
This FAG single-row deep groove ball bearing is designed for high performance, capable of withstanding heavy radial loads while minimizing friction to improve energy efficiency. It features a single row of balls, thereby optimizing load distribution, and is particularly well-suited for environments requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its solid brass cage provides good stability, while its C3 radial clearance allows for slight thermal expansion while ensuring smooth rotation. Its open design, without seals, makes it ideal for environments where the risk of contamination is low and where regular maintenance is possible.
Maintenance:
As an open bearing, regular maintenance is crucial to maintaining optimal performance. Without the protection of seals, this bearing is more vulnerable to dust and other contaminants that can compromise its operation and reduce its service life. It is therefore recommended to inspect it frequently to prevent any buildup of dirt.
Sealing:
This bearing is designed without sealing, meaning it has no seals or sealing flanges.
Brand Information:
FAG is a world-renowned brand, recognized for the exceptional quality of its bearings and mechanical components. As a member of the Schaeffler Group, FAG benefits from in-depth expertise and continuous innovation in the field of motion solutions. The brand is distinguished by its commitment to precision, durability, and performance, meeting the industry’s most stringent requirements.
Strengths
This open bearing promotes better heat dissipation, which is particularly advantageous for high-speed applications. Its ceramic coating provides effective electrical insulation, thereby protecting components from stray currents and extending their service life. The solid brass cage enhances the bearing’s stability and provides increased resistance to vibrations. Thanks to its C3 radial clearance, it can compensate for slight thermal expansion while ensuring consistent and long-lasting performance.
Applications
- Ventilation and air conditioning equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
Technical specifications
Attributes
| Logistic Weight | 11381 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20aa |
| Cage | brass |
| Reference speed | 4150 rpm |
| Limit speed | 4950 rpm |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 920.35 excl. VAT
/ Each
£ 1,104.42 incl. VAT
- Delivery usually within ( 7 ) days
