Deep groove ball bearing SNR 6007NR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6007NR
Rubix:204A8965
EAN:3413520112295



Documents
Product details : SNR 6007NR DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Usually arrives within 14 working days
