Deep groove ball bearing FAG 6324-J20AA-C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Ball bearings
See technical informationReferences
FAG:6324-J20AA-C3
Rubix:229A4216
Manufacturer :0390159800030
EAN:4026677986412

Product details : FAG 6324-J20AA-C3 INSULATED BEARING 0390159800030
Features:
This FAG deep groove ball bearing features a single-row ball design, allowing for even distribution of radial loads. It is manufactured with a sheet steel cage, providing increased resistance to deformation under load. The C3 radial clearance is a key feature, providing increased internal clearance to better accommodate thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby reducing the risk of damage caused by stray currents. Its open design, without seals or shields, promotes efficient heat dissipation. Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and induces additional stresses in the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
Sealing:
This rigid single-row ball bearing has no seals or seal shields, which allows for efficient heat dissipation. Its open design means it must be used in relatively clean environments to prevent the entry of contaminants that could affect its performance. The open design promotes better heat management but requires greater vigilance regarding the cleanliness of the working environment. This model requires regular maintenance to ensure optimal performance.
Brand Information:
FAG is a world-renowned brand, recognized for the exceptional quality of its bearings and mechanical components. As a member of the Schaeffler Group, FAG benefits from in-depth expertise and continuous innovation in the field of motion solutions. The brand stands out for its commitment to precision, durability, and performance, meeting the industry’s most stringent requirements.
This FAG deep groove ball bearing features a single-row ball design, allowing for even distribution of radial loads. It is manufactured with a sheet steel cage, providing increased resistance to deformation under load. The C3 radial clearance is a key feature, providing increased internal clearance to better accommodate thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby reducing the risk of damage caused by stray currents. Its open design, without seals or shields, promotes efficient heat dissipation. Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and induces additional stresses in the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
Sealing:
This rigid single-row ball bearing has no seals or seal shields, which allows for efficient heat dissipation. Its open design means it must be used in relatively clean environments to prevent the entry of contaminants that could affect its performance. The open design promotes better heat management but requires greater vigilance regarding the cleanliness of the working environment. This model requires regular maintenance to ensure optimal performance.
Brand Information:
FAG is a world-renowned brand, recognized for the exceptional quality of its bearings and mechanical components. As a member of the Schaeffler Group, FAG benefits from in-depth expertise and continuous innovation in the field of motion solutions. The brand stands out for its commitment to precision, durability, and performance, meeting the industry’s most stringent requirements.
Strengths
- Enhanced durability: The ceramic coating on the outer ring protects the bearing from stray electrical currents, extending its service life.
- Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
- Improved reliability: The C3 radial clearance allows for better management of thermal deformation, ensuring stable long-term performance.
- Robust design: The sheet steel cage ensures uniform load distribution and optimal strength even under high stresses.
- Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
- Improved reliability: The C3 radial clearance allows for better management of thermal deformation, ensuring stable long-term performance.
- Robust design: The sheet steel cage ensures uniform load distribution and optimal strength even under high stresses.
Applications
This type of bearing is versatile and suitable for a wide range of industrial applications. It is commonly used in electric motors, fans, gearboxes, and various industrial machines where reliability and durability are essential. It is also suitable for a variety of equipment; however, in particularly demanding environments such as the food processing and pharmaceutical industries, additional protection measures may be necessary due to the bearing’s lack of sealing.
Technical specifications
Attributes
| Logistic Weight | 12800 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20aa |
| Reference speed | 3800 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 957.19 excl. VAT
/ Each
£ 1,148.63 incl. VAT
- Usually arrives within 14 working days
