Deep groove ball bearing SKF 6204-2RSH/GFJ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings
See technical informationReferences
SKF:6204-2RSH/GFJ
Rubix:237A4098
EAN:07316575131029

Product details : SKF 6204-2RSH/GFJ FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is designed to provide a reliable solution for applications requiring resistance to radial and axial loads. Easy to install, it stands out for its low maintenance requirements and effective protection against contaminants. Its robust design and next-generation rubber seals ensure a long service life even in harsh environments.
Features:
It is designed to withstand heavy radial loads as well as moderate axial loads. Equipped with lip seals on both sides, this bearing offers excellent sealing and effective protection against contaminants. Moderate friction allows for high speeds while minimizing wear. This bearing, pre-lubricated with food-grade grease, ensures quiet operation thanks to its ability to absorb vibrations. Its sheet steel cage guarantees good impact resistance and tolerance for momentary loads, thereby contributing to its reliability.
Maintenance:
This single-row deep groove ball bearing is pre-lubricated with a synthetic hydrocarbon oil-based grease thickened with aluminum soap, certified to NSF H1 for food contact. It ensures long-lasting and effective lubrication. Relubrication is not necessary. To ensure optimal performance, it is recommended to regularly check the operating temperature and vibration levels. Periodic noise inspections can help quickly identify any abnormalities.
Sealing:
The RSH rubber lip seals on this SKF bearing provide optimal protection against contaminants. These seals are made of acrylonitrile-butadiene rubber, providing effective sealing and an operating temperature range of -40 to +100 °C, with a tolerance of up to 120 °C for short periods. This type of seal prevents the ingress of particles and keeps the lubricant inside, making it ideal for dusty or humid environments. Its specific design also allows it to withstand high-pressure cleaning.
Brand Information:
SKF is a leading global manufacturer of bearings and motion management solutions. Founded in 1907, the company is distinguished by its continuous innovation and commitment to quality. SKF offers a wide range of products for numerous industrial sectors, with the goal of improving the efficiency and durability of machinery.
Key Features:
- Effective protection against contaminants, suitable for dusty and humid environments.
- Lubricated with food-grade grease for minimal maintenance and a long service life.
- Capable of withstanding high radial loads and moderate axial loads.
- Quiet operation thanks to effective vibration absorption.
Applications:
It is used in conveyor systems, where it ensures reliable performance even in dusty environments. It is also highly valued in agricultural and construction machinery for its resistance to harsh conditions. Thanks to its food-contact-safe lubrication, it can be used in packaging, bottling, or sorting lines. In the automotive industry, it is used in differentials, drive axles, and steering systems. It is also found in household appliances, machine tools, and guidance systems, ensuring precise and long-lasting operation.
Features:
It is designed to withstand heavy radial loads as well as moderate axial loads. Equipped with lip seals on both sides, this bearing offers excellent sealing and effective protection against contaminants. Moderate friction allows for high speeds while minimizing wear. This bearing, pre-lubricated with food-grade grease, ensures quiet operation thanks to its ability to absorb vibrations. Its sheet steel cage guarantees good impact resistance and tolerance for momentary loads, thereby contributing to its reliability.
Maintenance:
This single-row deep groove ball bearing is pre-lubricated with a synthetic hydrocarbon oil-based grease thickened with aluminum soap, certified to NSF H1 for food contact. It ensures long-lasting and effective lubrication. Relubrication is not necessary. To ensure optimal performance, it is recommended to regularly check the operating temperature and vibration levels. Periodic noise inspections can help quickly identify any abnormalities.
Sealing:
The RSH rubber lip seals on this SKF bearing provide optimal protection against contaminants. These seals are made of acrylonitrile-butadiene rubber, providing effective sealing and an operating temperature range of -40 to +100 °C, with a tolerance of up to 120 °C for short periods. This type of seal prevents the ingress of particles and keeps the lubricant inside, making it ideal for dusty or humid environments. Its specific design also allows it to withstand high-pressure cleaning.
Brand Information:
SKF is a leading global manufacturer of bearings and motion management solutions. Founded in 1907, the company is distinguished by its continuous innovation and commitment to quality. SKF offers a wide range of products for numerous industrial sectors, with the goal of improving the efficiency and durability of machinery.
Key Features:
- Effective protection against contaminants, suitable for dusty and humid environments.
- Lubricated with food-grade grease for minimal maintenance and a long service life.
- Capable of withstanding high radial loads and moderate axial loads.
- Quiet operation thanks to effective vibration absorption.
Applications:
It is used in conveyor systems, where it ensures reliable performance even in dusty environments. It is also highly valued in agricultural and construction machinery for its resistance to harsh conditions. Thanks to its food-contact-safe lubrication, it can be used in packaging, bottling, or sorting lines. In the automotive industry, it is used in differentials, drive axles, and steering systems. It is also found in household appliances, machine tools, and guidance systems, ensuring precise and long-lasting operation.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6204 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 13500 N |
Show UNSPSC/ECL@SS
£ 16.73 excl. VAT
/ Each
£ 20.08 incl. VAT
- Usually arrives within 14 working days
