Deep groove ball bearing FAG 6328-M-J20AA-C3, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
Ball bearings
See technical informationReferences
FAG:6328-M-J20AA-C3
Rubix:231A6532
Manufacturer :0390417350030
EAN:4012802211375

Product details : FAG 6328MJ20AAC3 INSULATED,BRASS CAGE C3 BEARING
Designed to combine simplicity, durability, and versatility, ball bearings are essential in many industrial applications. Their design offers low friction torque, enabling smooth rotation even at high speeds, while effectively supporting radial and axial loads in both directions. Its open design, without seals, makes it ideal for environments where contamination is minimal, though it requires rigorous maintenance to ensure its durability and optimal performance.
Features:
This FAG single-row deep groove ball bearing is designed for high performance, capable of withstanding heavy radial loads while minimizing friction to improve energy efficiency. It features a single row of balls, thereby optimizing load distribution, and is particularly well-suited for environments requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its solid brass cage provides good stability, while its C3 radial clearance allows for slight thermal expansion while ensuring smooth rotation. Its open design, without seals, makes it ideal for environments where the risk of contamination is low and where regular maintenance is possible.
Maintenance:
This single-row ball bearing is open, so it is designed without seals. It is crucial to regularly check the condition of the bearing to ensure optimal performance.
Sealing:
This bearing is designed without seals, which means it has no protection against external contaminants. It is vulnerable to the ingress of dust, particles, or liquids. It is therefore particularly suitable for clean environments where the risk of contamination is low and where rigorous maintenance can be easily ensured.
Brand Information:
FAG, a member of the Schaeffler Group, is one of the world’s leading manufacturers of ball and roller bearings. Recognized for its technical expertise and commitment to quality, FAG offers innovative solutions for various industries, ranging from automotive to energy and aerospace. FAG bearings are synonymous with reliability and performance, meeting the highest industry standards. Their expertise, combined with high-quality materials and cutting-edge technologies, enables them to offer durable, high-performance bearings, even in the most demanding environments.
Features:
This FAG single-row deep groove ball bearing is designed for high performance, capable of withstanding heavy radial loads while minimizing friction to improve energy efficiency. It features a single row of balls, thereby optimizing load distribution, and is particularly well-suited for environments requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its solid brass cage provides good stability, while its C3 radial clearance allows for slight thermal expansion while ensuring smooth rotation. Its open design, without seals, makes it ideal for environments where the risk of contamination is low and where regular maintenance is possible.
Maintenance:
This single-row ball bearing is open, so it is designed without seals. It is crucial to regularly check the condition of the bearing to ensure optimal performance.
Sealing:
This bearing is designed without seals, which means it has no protection against external contaminants. It is vulnerable to the ingress of dust, particles, or liquids. It is therefore particularly suitable for clean environments where the risk of contamination is low and where rigorous maintenance can be easily ensured.
Brand Information:
FAG, a member of the Schaeffler Group, is one of the world’s leading manufacturers of ball and roller bearings. Recognized for its technical expertise and commitment to quality, FAG offers innovative solutions for various industries, ranging from automotive to energy and aerospace. FAG bearings are synonymous with reliability and performance, meeting the highest industry standards. Their expertise, combined with high-quality materials and cutting-edge technologies, enables them to offer durable, high-performance bearings, even in the most demanding environments.
Strengths
- Improved heat dissipation: The bearing’s open design promotes efficient heat dissipation, making it ideal for high-speed applications.
- Electrical insulation: The ceramic coating provides protection against stray currents, extending the service life of equipment components.
- Increased stability: The solid brass cage improves bearing stability and offers enhanced resistance to vibrations.
- Compensation for thermal expansion: The C3 radial clearance accommodates minor thermal expansion, ensuring smooth performance and an extended bearing service life.
- Electrical insulation: The ceramic coating provides protection against stray currents, extending the service life of equipment components.
- Increased stability: The solid brass cage improves bearing stability and offers enhanced resistance to vibrations.
- Compensation for thermal expansion: The C3 radial clearance accommodates minor thermal expansion, ensuring smooth performance and an extended bearing service life.
Applications
- Electric motors: for applications requiring stable performance at high speeds.
- Electric machine tools: ideal for production and manufacturing equipment.
- Generators: suitable for power-generating systems.
- Mechanical systems requiring electrical insulation: particularly useful in environments where protection against stray currents is crucial.
- Electronic equipment: suitable for devices requiring enhanced insulation.
- Electric machine tools: ideal for production and manufacturing equipment.
- Generators: suitable for power-generating systems.
- Mechanical systems requiring electrical insulation: particularly useful in environments where protection against stray currents is crucial.
- Electronic equipment: suitable for devices requiring enhanced insulation.
Technical specifications
Attributes
| Logistic Weight | 22300 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20aa |
| Cage | brass |
| Reference speed | 3250 rpm |
| Limit speed | 3850 rpm |
| Basic static load, radial - C0r | 246000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 1,394.96 excl. VAT
/ Each
£ 1,673.95 incl. VAT
- Usually arrives within 14 working days
