SKF Deep groove ball bearing 619.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistic Weight | 9,6 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 619.. |
Material | bearing steel |
Limit speed | 20000 rpm |
In stock: Next day delivery