Deep groove ball bearing FAG 6309-C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm

Ball bearings

See technical information

References

FAG:6309-C4
Rubix:398A3867
Manufacturer :0167235200040
EAN:4012801278850
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : FAG 6309-C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing 63, dimensions according to DIN 625-1
Deep groove ball bearing 63, single row, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight849 g
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Sealingopen
Bearing Clearancec4
Series63
Reference speed8200 rpm
Limit speed9500 rpm
Basic static load, radial - C0r31500 N
Basic dynamic load, radial - Cr56000 N
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories