Deep groove ball bearing Timken 6309-2RS-NR-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm

6309

See technical information
References
Timken:6309-2RS-NR-C3
Rubix:104A4164
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : TIMKEN 6309-2RS-NR-C3 BEARING WITH SEALS AND SNAP RING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6309
Basic static load, radial - C0r29300 N
Basic dynamic load, radial - Cr48800 N
Show UNSPSC/ECL@SS
£ 39.20 excl. VAT
/ Each
£ 47.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories