Deep groove ball bearing FAG 6309-N-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Ball bearings
See technical informationReferences
FAG:6309-N-C3
Rubix:274A6990
Manufacturer :0191096790030
EAN:4012801165440



Product details : FAG 6309-N-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, dimensions according to DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 839 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63 |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
- Usually arrives within 14 working days
