Deep groove ball bearing FAG 6340-M-C3, Outer diameter: 420 mm | Width: 80 mm | Inner diameter: 200 mm
Ball bearings
See technical informationReferences
FAG:6340-M-C3
Rubix:274A7035
Manufacturer :0191123000030
EAN:4012801570244

Product details : FAG 6340-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, dimensions according to DIN 625-1
Deep groove ball bearing 63..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 56600 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 420 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m |
| Cage | brass |
| Reference speed | 2170 rpm |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 460000 N |
| Basic dynamic load, radial - Cr | 385000 N |
Show UNSPSC/ECL@SS
£ 3,276.92 excl. VAT
/ Each
£ 3,932.30 incl. VAT
- Usually arrives within 14 working days
