Deep groove ball bearing FAG 634-2RSR-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Ball bearings
See technical informationReferences
FAG:634-2RSR-HLC
Rubix:208A1681
Manufacturer :0551800430000
EAN:4012802608328




Product details : FAG 634-2RSR-HLC MINIATURE BEARING
Deep groove ball bearing 63..-2RSR, principal dimensions according to DIN 625-1, both-sided lip seals
This deep groove ball bearing features double-sided seals made of Nitrile-Butadiene Rubber (NBR), which provide excellent protection against contaminants while ensuring optimal lubricant retention. It is designed to accommodate radial and axial loads in both directions, is easy to mount and impresses with its high robustness and versatility.
Features:
This single-row deep groove ball bearing is equipped with double-sided NBR seals that form a reliable barrier against dust and moisture. The steel sheet cage provides high load capacity and resistance to constant loads and shock impacts. The standardized internal radial clearance ensures stable performance, while the moderate friction allows high speeds.
Maintenance:
Thanks to the double-sided rubber seals, the lubricant remains within the bearing, significantly reducing maintenance effort. Nevertheless, it is recommended to regularly monitor temperature and vibrations to detect possible irregularities early. Additionally, inspections of noise levels and operating temperature contribute to maintaining optimal performance over the long term.
Sealing:
The NBR seals on both sides of the bearing offer effective protection against dust, water and other contaminants. They are resistant to oils and greases and prevent the ingress of particles, thereby preserving the lubrication inside and extending the bearing's service life.
Brand information:
FAG, a brand of the Schaeffler Group, is one of the worlds leading manufacturers of rolling bearings and linear guidance systems for industrial and automotive applications. With a long-standing tradition and continuous technological innovation, FAG offers products that stand for the highest reliability, performance and durability.
Strengths:
• Versatile application possibilities across numerous industrial sectors
• Easy mounting due to an optimized design
• Increased protection through double-sided rubber seals for reliable sealing
• Reduced maintenance effort thanks to optimal lubricant retention
• Durability through high-quality materials and robust construction
Applications:
This deep groove ball bearing is ideal for the following applications:
• Conveyor technology and material handling
• Agricultural and construction machinery
• Gearboxes and drive systems
• Automotive industry and bicycle technology
• Household appliances and machine tools
• Guidance systems and precision mechanics
Due to its effective sealing, this bearing is particularly suitable for environments with high humidity or dust exposure and offers reliable and long-lasting performance.
Features:
This single-row deep groove ball bearing is equipped with double-sided NBR seals that form a reliable barrier against dust and moisture. The steel sheet cage provides high load capacity and resistance to constant loads and shock impacts. The standardized internal radial clearance ensures stable performance, while the moderate friction allows high speeds.
Maintenance:
Thanks to the double-sided rubber seals, the lubricant remains within the bearing, significantly reducing maintenance effort. Nevertheless, it is recommended to regularly monitor temperature and vibrations to detect possible irregularities early. Additionally, inspections of noise levels and operating temperature contribute to maintaining optimal performance over the long term.
Sealing:
The NBR seals on both sides of the bearing offer effective protection against dust, water and other contaminants. They are resistant to oils and greases and prevent the ingress of particles, thereby preserving the lubrication inside and extending the bearing's service life.
Brand information:
FAG, a brand of the Schaeffler Group, is one of the worlds leading manufacturers of rolling bearings and linear guidance systems for industrial and automotive applications. With a long-standing tradition and continuous technological innovation, FAG offers products that stand for the highest reliability, performance and durability.
Strengths:
• Versatile application possibilities across numerous industrial sectors
• Easy mounting due to an optimized design
• Increased protection through double-sided rubber seals for reliable sealing
• Reduced maintenance effort thanks to optimal lubricant retention
• Durability through high-quality materials and robust construction
Applications:
This deep groove ball bearing is ideal for the following applications:
• Conveyor technology and material handling
• Agricultural and construction machinery
• Gearboxes and drive systems
• Automotive industry and bicycle technology
• Household appliances and machine tools
• Guidance systems and precision mechanics
Due to its effective sealing, this bearing is particularly suitable for environments with high humidity or dust exposure and offers reliable and long-lasting performance.
Technical specifications
Attributes
| Logistic Weight | 5,44 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 632rsr |
| Limit speed | 24000 rpm |
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ 10 pieces
£ 41.88 incl. VAT
- Usually arrives within 14 working days
