Deep groove ball bearing SKF 6212-2Z/C4GJN, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Rigid ball bearings
See technical informationReferences
SKF:6212-2Z/C4GJN
Rubix:103A3672
Manufacturer :130723
EAN:7316571553795

Product details : SKF RADIAL BALL BEARING 6212-2Z/C4GJN
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to handle radial and axial loads in both directions, while offering great versatility and enhanced durability. It ensures smooth rotation even at high speeds, while protecting internal components.
Features:
This SKF ball bearing features a robust sheet steel construction and a particularly wide internal radial clearance (C4), which reduces friction and enables high speeds. It is lubricated with a polyurea-thickened grease with NLGI Class 2 consistency for temperatures ranging from -30 to +150 °C. Its sheet steel cage withstands heavy radial loads and occasional shocks, while its internal clearance reduces friction for optimized performance. The metal shields provide a barrier against particles without affecting rotational smoothness, making this bearing reliable and high-performing in dusty environments.
Maintenance:
Thanks to its lifetime lubrication, this SKF bearing requires little maintenance. However, to ensure optimal performance, it is recommended to perform periodic inspections to check for any signs of wear, such as noise or temperature variations.
Sealing:
Equipped with metal shields on both sides, this deep groove ball bearing offers moderate sealing, forming an effective barrier against medium-sized solid contaminants. The narrow gap between the shields and the rolling elements prevents large debris from entering while minimizing lubricant loss. However, in humid environments, additional protection may be necessary to prevent corrosion.
Brand Information:
SKF, a global leader in the bearing industry, was founded in Sweden in 1907. The company develops reliable solutions for more than 40 industrial sectors, including the automotive, aerospace, and renewable energy industries. Thanks to its innovations in mechatronics and advanced lubrication systems, SKF ensures optimized performance and maximum reliability for its customers’ rotating equipment.
Key Features:
• Low resistance torque, ideal for high rotational speeds
• Lifetime lubrication, reducing maintenance costs
• Metal shields for effective protection against particles
• Robust steel cage, capable of withstanding high radial loads and occasional shocks
• Stable performance under extreme temperature conditions up to 150°C
Applications:
This SKF bearing is particularly well-suited for demanding environments requiring high rotational speeds and low friction, such as electric motors, industrial fans, pumps, and machine tools. Thanks to its resistance to high temperatures and its ability to withstand heavy radial loads, it is an ideal choice for applications where heat and durability are critical factors.
Features:
This SKF ball bearing features a robust sheet steel construction and a particularly wide internal radial clearance (C4), which reduces friction and enables high speeds. It is lubricated with a polyurea-thickened grease with NLGI Class 2 consistency for temperatures ranging from -30 to +150 °C. Its sheet steel cage withstands heavy radial loads and occasional shocks, while its internal clearance reduces friction for optimized performance. The metal shields provide a barrier against particles without affecting rotational smoothness, making this bearing reliable and high-performing in dusty environments.
Maintenance:
Thanks to its lifetime lubrication, this SKF bearing requires little maintenance. However, to ensure optimal performance, it is recommended to perform periodic inspections to check for any signs of wear, such as noise or temperature variations.
Sealing:
Equipped with metal shields on both sides, this deep groove ball bearing offers moderate sealing, forming an effective barrier against medium-sized solid contaminants. The narrow gap between the shields and the rolling elements prevents large debris from entering while minimizing lubricant loss. However, in humid environments, additional protection may be necessary to prevent corrosion.
Brand Information:
SKF, a global leader in the bearing industry, was founded in Sweden in 1907. The company develops reliable solutions for more than 40 industrial sectors, including the automotive, aerospace, and renewable energy industries. Thanks to its innovations in mechatronics and advanced lubrication systems, SKF ensures optimized performance and maximum reliability for its customers’ rotating equipment.
Key Features:
• Low resistance torque, ideal for high rotational speeds
• Lifetime lubrication, reducing maintenance costs
• Metal shields for effective protection against particles
• Robust steel cage, capable of withstanding high radial loads and occasional shocks
• Stable performance under extreme temperature conditions up to 150°C
Applications:
This SKF bearing is particularly well-suited for demanding environments requiring high rotational speeds and low friction, such as electric motors, industrial fans, pumps, and machine tools. Thanks to its resistance to high temperatures and its ability to withstand heavy radial loads, it is an ideal choice for applications where heat and durability are critical factors.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
- Delivery usually within ( 3 ) days
