Deep groove ball bearing SNR 6208NREE, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6208NREE
Rubix:204A9655
EAN:3413520132521



Product details : SNR 6208NREE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x93x26 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 2.08 kg |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Usually arrives within 14 working days
