Deep groove ball bearing SNR 6226C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
SNR - Deep Groove Ball Bearing - 6226.C3
See technical informationReferences
SNR:6226C3
Rubix:204A9995
Manufacturer :6226.C3
EAN:3413520514556



Product details : SNR 6226C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 3900 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 166000 N |
| Weight | 5.85 kg |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Delivery usually within ( 3 ) days
