Deep groove ball bearing SKF 61980 MA, Outer diameter: 540 mm | Width: 65 mm | Inner diameter: 400 mm
Ball bearings
See technical informationReferences
SKF:61980 MA
Rubix:106A3369
EAN:7316577122155




Product details : SKF RADIAL BALL BEARING 61980 MA
Deep groove ball bearings can be used in a wide range of applications. They are suitable for high to very high speeds, can handle radial and axial loads in both directions, and require little maintenance. Deep groove ball bearings are the most commonly used type of bearing. That is why SKF offers a wide range of models, types, and sizes.
Technical specifications
Attributes
| Logistic Weight | 43827 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 619.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 6,811.38 excl. VAT
/ Each
£ 8,173.66 incl. VAT
- Usually arrives within 14 working days
