Deep groove ball bearing SNR 6013FT150, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6013FT150
Rubix:204A9090
EAN:3413520115913
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Documents

Product details : SNR 6013FT150 SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, rubbing seals on both sides, for 150°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x28 mm
Logistic Weight452 g
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Cagesteel
Limit speed3800 rpm
Basic static load, radial - C0r25200 N
Basic dynamic load, radial - Cr29600 N
Weight0.022 kg
£ 77.51 excl. VAT
/ Each
£ 93.01 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories