Deep Groove Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618 |
Material | Steel |
Cage | Other |
Reference speed | 9900 rpm |
Limit speed | 18300 rpm |
Precision | PN |
Basic static load, radial - C0r | 3820 N |
Basic dynamic load, radial - Cr | 4740 N |
Weight | 0.028 kg |
Usually arrives within 14 working days