References
Timken:GVFTD 5/8
Rubix:395A9569
EAN:0087796056404


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Width | 17.5 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : TIMKEN GVFTD 5/8 BALL FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Ball bearing unit Timken GVFTD 5/8 for 2-bolt flange mounting with eccentric snap-ring locking and contact cover (Molded Shroud).
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Width | 17.5 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | malleable iron (malleable-iron flanged bearing housing) |
| Sealing | one rubber seal and one metal shield |
| Series | gvftd |
| Total bearing width | 22.1 mm |
| Clamping | 9.5 mm |
| Diameter of fixation holes | 7.1 mm |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 10700 N |
| Weight | 0.24 kg |
| Mounting typ | two-bolt flanged bearing housing unit (gvftd) with eccentric snap-ring locking, seal package as contact cover (molded shroud) |
Show UNSPSC/ECL@SS
£ 91.55 excl. VAT
/ Each
£ 109.86 incl. VAT
- Usually arrives within 14 working days