References
SNR:ESFA201
Rubix:205A2327
Manufacturer :ESFA.201
EAN:3413529514588




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR ESFA201 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 elongated hole, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Height | 95 mm |
| Length | 57 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days