Ball bearing unit
Inner diameter | 20 mm |
---|---|
Width | 37.3 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistic Weight | 290 g |
---|---|
Inner diameter | 20 mm |
Width | 37.3 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | steel |
Length | 86 mm |
Series | fywk |
Total bearing width | 31 mm |
Diameter of fixation holes | 12.3 mm |
Number of holes | 4 |
Outer diameter | 86 mm |
Weight | 0.29 kg |
Usually arrives within 14 working days