References
SNR:UKFLE211HCC
Rubix:206A2082
Manufacturer :UKFLE.211.H.CC
EAN:3413529566280




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UKFLE211HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX with a closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Height | 222 mm |
| Length | 134 mm |
| Series | ukfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.29 kg |
Show UNSPSC/ECL@SS
£ 63.79 excl. VAT
/ Each
£ 76.55 incl. VAT
- Usually arrives within 14 working days