References
Timken:GVFTD 1-3/16
Rubix:395A9574
EAN:0087796057890


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : TIMKEN GVFTD1 3/16 BALL FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir bearing unit GVFTD 1-3/16 with eccentric locking and two-bolt flange mounting. Robust, protected bearing assembly for versatile applications.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | malleable-iron (malleable cast iron) flange housing unit |
| Sealing | one rubber seal and one metal shield |
| Series | normal-duty |
| Total bearing width | 38.9 mm |
| Clamping | 11.9 mm |
| Diameter of fixation holes | 10.3 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 0.54 kg |
| Mounting typ | two-bolt flange (two-bolt flange) |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ Each
£ 138.24 incl. VAT
- Usually arrives within 14 working days