Flanged housing unit
Inner diameter | 17 mm |
---|---|
Width | 76 mm |
Fixation centre-to-centre distance | 54 mm |
Inner diameter | 17 mm |
---|---|
Width | 76 mm |
Fixation centre-to-centre distance | 54 mm |
Series | RCJY..-XL |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Outer diameter | 76 mm |
Usually arrives within 14 working days