References
SKF:UCFL 210/H
Rubix:420A6014
EAN:7316579752473


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 39 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SKF UCFL 210/H OVAL FLANGE BALL BEARING UNIT
These oval flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Ready to mount
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 39 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Total bearing width | 51.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Usually arrives within 14 working days