Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN CM-UCFC210D1 BEARING UNIT
NTN CM-UCFC210D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC210D1
References
ntn:
CM-UCFC210D1
rubix:
205A1988
ean:
4547359048131
Technical specifications
Inner diameter
50
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : NTN CM-UCFC210D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC210D1
Technical specifications
Attributes
Inner diameter
50
mm
Width
51.6
mm
Series
UCFC200
Number of holes
4
Outer diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.36
excl. VAT
/
Each
£
82.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UKFL210HN BEARING UNIT
SNR UCFC209CC BEARING UNIT
SNR ESFL203N BEARING UNIT
INA RME100-XL HOUSED BEARING UNIT RME100
INA HOUSED BEARING UNIT RMEY55-XL
SNR USFE201CO BEARING UNIT
SKF FYTWK 30 NYTH/VZ1A2 BALL BEARING UNIT - FOOD LINE
SNR UKFS315H BEARING UNIT
RHP LFTC2CAS:RHP SELF LUBE CASTING
SNR SUCF207-22N BEARING UNIT
SNR UCFLE210-30N BEARING UNIT
NTN UCFH208D1 BEARING UNIT
SNR EXFE211 BEARING UNIT
INA RME30-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED CAST
SNR UCFLE211-32CC BEARING UNIT