References
SNR:USF203N
Rubix:206A2594
EAN:3413529520626





Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR USF203N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, re-greasable, insert with one-sided extended inner ring with set screws, groove to accept protective cap.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 17 mm |
| Width | 22 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | gray cast iron |
| Length | 76 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.41 kg |
| 86 mm |
Show UNSPSC/ECL@SS
£ 30.09 excl. VAT
/ Each
£ 36.11 incl. VAT
- Usually arrives within 14 working days