SANDVIK 2P160-0300-NAH10F SC MILLING CM PLURA 2 6260026


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P160-0300-NAH10F
rubix:318A2412
manufacturer :6260026
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length38 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK 2P160-0300-NAH10F SC MILLING CM PLURA 2 6260026


Technical specifications


Attributes
Diameter3 mm
Total length38 mm
Length of cut12 mm
Number of teeth2
Tail diameter3 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
  • Usually arrives within 14 working days