Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1600-MBM2CM SC MILLING CM PLURA 2 8352818
SANDVIK 2P342-1600-MBM2CM SC MILLING CM PLURA 2 8352818
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-1600-MB M2CM
rubix:
318A9347
manufacturer :
8352818
ean:
7323227198385
Product details
Technical specifications
Product details : SANDVIK 2P342-1600-MBM2CM SC MILLING CM PLURA 2 8352818
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.92
excl. VAT
/
Each
£
317.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1B230-0100-XA 1630 6259420
CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRN
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 10 862638
DORMER S76512.0 END MILL 12.00 MM 6706867
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
SANDVIK 1P251-0300-XA1630 SC MILLING CM PLURA 1 6259793
DORMER P80916.0X6.0 BURR 16.00 MM X 6.00 MM 6814141
SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985
SANDVIK 1K232-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213419
GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000
DORMER S26220.0XR0.5 6706968
SANDVIK R216.24-08030DAJ08G1610 SC MILLING CM PLURA 2 5742936
SANDVIK 2P350-0800-OA O12M 7254451
SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273
SANDVIK R215.34C20050-BC38P1640 SC MILLING CM PLURA 2 5742812