Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5316.0 6706480
DORMER S5316.0 6706480
Solid carbide miller Dormer
References
dormer:
S5316.0
rubix:
376A3934
ean:
7320760680292
Technical specifications
Diameter
6
mm
Total length
75
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5316.0 6706480
Technical specifications
Attributes
Diameter
6
mm
Total length
75
mm
Length of cut
10
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.02
excl. VAT
/
Each
£
54.02
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.34-08040-BC19K1640 SC MILLING CM PLURA 2 5743100
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
SANDVIK R216.42-12030-AK22A H10F 5743511
CUTLINE 893334 6MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 5 843402
WALTERPROT MC232-20.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022552
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 6 843382
SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989
WALTERPROT H602511-5 MILLING CUTTERS SOLID CARBIDE 5083372
CUTLINE 893295 D.20 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
DORMER S74010.0 DRILL 10.00 MM 6706900
DORMER S803HB2.8 DRILL 2.80 MM 5982544
CUTLINE 893308 D.10 R1.5 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 1P251-0300-XA1630 SC MILLING CM PLURA 1 6259793
CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG