Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H602511-5 MILLING CUTTERS SOLID CARBIDE 5083372
WALTERPROT H602511-5 MILLING CUTTERS SOLID CARBIDE 5083372
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602511-5
rubix:
357A4457
manufacturer :
5083372
ean:
4042446071141
Product details
Technical specifications
Product details : WALTERPROT H602511-5 MILLING CUTTERS SOLID CARBIDE 5083372
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.47
excl. VAT
/
Each
£
62.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
DORMER S814HA2.0 END MILL 2.00 MM 5983576
DORMER S76716.0XR1.0 6707034
ROEBUCK CH54 VARI PITCH HOLE SAW 54MM
SANDVIK R216.42-10030-AS15G1700 SC MILLING CM PLURA 2 5963318
DORMER S814HA16.0 END MILL 16.00 MM 5983573
MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390
SANDVIK 1P340-1400-XB1640 SC MILLING CM PLURA 1 6259864
CUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 1K334-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213502
CUTLINE 893370 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
WALTERPROT MC232-16.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568732
SANDVIK 2F340-1600-400-SC1745 SC MILLING CM PLURA 2 7419175
SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 6 863096