References
Dormer:C5004.0
Rubix:1070660
EAN:7320760073230



Product details : DORMER C5004.0 DRILL 4.00 MM 5985057
HSS-E extra short radius cutter with Weldon shank DIN 327D N 30° uncoated 2-flute for unalloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
C500 4.0 Hsse Flt Shnk 2Fl Bl Nsd Sht Ser S/Drl Din327 D
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 7 mm |
| Total length | 51 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | blank |
| Type | radius cutter |
| Machining material | unalloyed steel, titanium, nickel, and copper alloys |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- Usually arrives within 14 working days
