Precision / Spindle bearing SNR
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 37x37x18 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | mtomlch71900 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days