Rotary Fitting Series KX
Connection 1 | 4 mm |
---|---|
Connection 2 | R 1/8 in |
Logistic Weight | 18 g |
---|---|
Connection 1 | 4 mm |
Connection 2 | R 1/8 in |
Length | 28 mm |
Type of threading | R |
Connecting diameter | R 1/8 '' |
Metric exterior tube diameter | 4 mm |
Threading | R 1/8 in |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of fluid | Air |
Material | PBT |
Delivery usually within ( 4 ) days