Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859641
rubix:
216A2495
ean:
3660338146336
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.82
excl. VAT
/
Each
Ā£
9.38
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 859460 TEE FITTING 12 R1/2IN
MECALINE 859081 SINGLE BANJO H 5/3-M5
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
MECALINE 9241923 MALE ELBOW 6-R1/8IN859510
MECALINE 859398 TEE FITTING 10-R1/4IN
SMC KFH08U-03 INSERT FITTING
SMC KFH10N-04-X2 INSERT FITTING
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
SMC KFG2L0403-01S INSERT FITTING
MECALINE NUT 6 859040
MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
MECALINE 859636 ADAPTER -10-G1/4IN
MECALINE 859265 SINGLE BANJO 6/4-1/8
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
MECALINE 869416 ELBOW FITTING 10 R3/8IN