Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE NUT 6 859040
MECALINE NUT 6 859040
NUT BRASS
References
mecaline:
859040
rubix:
214A5379
ean:
3660338140884
Technical specifications
Connecting diameter
6
Material
Brass
Connecting diameter 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE NUT 6 859040
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
6
Material
Brass
Connecting diameter 2
6
Model
6
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.67
excl. VAT
/
Each
Ā£
0.80
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859716 CAPTIVE POLYAMIDE SEAL MM6
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
MECALINE 858909 NUT 12/10-M16X1
MECALINE 859190 FEMALE STRAIGHT FITTING WITH SPRING 0/6-G1/4IN
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
MECALINE 869400 STRAIGHT MALE FITTING 12-R3/8IN
MECALINE 859454 TEE FITTING 8 R3/8IN
MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN
MECALINE 859453 TEE FITTING 8 R1/4IN
MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
SMC KFG2L1075-03S INSERT FITTING
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
SMC DL10-03 FITTING
MECALINE 859019 OLIVE 15 L
MECALINE 859491 FEMALE TEE FITTING 12-1/2