Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
SWIVEL FEMALE ELBOW PUSH-ON FITTING
References
mecaline:
859234
rubix:
216A2268
ean:
3660338142611
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.90
excl. VAT
/
Each
£
7.08
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859102 ORIENTABLE STRAIGHT FITTING 10/8-R1/4IN
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
MECALINE 859610 FEMALE STRAIGHT FITTING 10-3/8
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE 869410 ELBOW FITTING 6 R1/8IN
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 859485 FEMALE TEE FITTING 8-1/4
MECALINE 859639 ADAPTER -14-G1/2IN
SMC KFG2H1210-04S INSERT FITTING
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
MECALINE 859642 BANJO FITTING MALE ADJUSTABLE 6-G1/8IN
MECALINE 859215 ORIENTABLE ELBOW 6/4 R1/8IN
MECALINE 734326 CROSS UNION 10X8
MECALINE 858596 MALE TEE 4X2 7-R1/8IN