MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859260
Rubix:216A2233
EAN:3660338142833

Documents
Product details : MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/8 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Usually arrives within 14 working days
