MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859613
Rubix:216A2564
EAN:3660338146084

Documents
Product details : MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- Usually arrives within 14 working days
