References
IMI Norgren:C0A510605
Rubix:118A8781
Manufacturer :C0A510605


Technical specifications
| Material | body: pbt; threaded bodies/metal elements: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | m5 |
Product details : NORGREN C0A510605 PFITC 6MM-M5 BANJO ELBOW
Pneufit-C Banjo Ø6mm x G1/8" C0A510605
Technical specifications
Attributes
| Material | body: pbt; threaded bodies/metal elements: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | m5 |
| Profile | banjo (elbow) |
| Connection 2 | 6 mm (outside tube ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- Usually arrives within 14 working days