FESTO 558771 PUSH-IN CONNECTOR NPQM-D-Q8-S6-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-D-Q8-S6-P10
Rubix:263A5757
Manufacturer :558771
EAN:4052568055103

Documents
Product details : FESTO 558771 PUSH-IN CONNECTOR NPQM-D-Q8-S6-P10
Push-in connector NPQM-D-Q8-S6-P10 Size=Standard, Nominal size=4 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 13,97 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | socket ø 6 mm |
| Profile | npqm |
| Connection 2 | for tube ø ext. 8 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ 10 pieces
£ 34.92 incl. VAT
- Delivery usually within ( 2 ) days